Zoro Homepage

Lab Circulators and Water Bath

  • Mfr # 036306517

  • Zoro # G511671024


product price: $7,209.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 3/4 in
Heated or Refrigerated
Refrigerated
Temperature Control
Yes
Capacity
7 L
Pump Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036306517
Zoro #
G511671024
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
19 3/4 in
Overall Width
9 1/2 in
Overall Depth
15 3/4 in

Details

Item
Lab Circulators and Water Bath
Heated or Refrigerated
Refrigerated
Temperature Control
Yes
Capacity
7 L
Pump Type
Pressure
Flow Rate
9 lpm
Standards
2006/42/EC Machinery Directive, 2014/30/EU Electromagnetic Compatibility Directive, CE
Voltage
115/350V AC
Temperature Setting - Maximum
40 Degrees C
Plug Style
European
Display Type
LED
Alarm Indicator Type
Visual
Product Type
Chiller
Includes Alarm
Yes
Temperature Setting - Minimum
-10 Degrees C
Programmable
Yes

Description

Lab Circulators and Water Bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.