Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Autoclave, 20.875", 28 L

  • Mfr # 023210671

  • Zoro # G016174907


product price: $14,549.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Features
Create up to 16 Custom Cycles, (4) Validated Cycles (Glass, Plastic, Liquid A and Liquid B-Waste), No Water Utility Connections Needed, Just Plug In and Add Water, Stores up to 200 Past Cycles You Can Open on Your PC, Trays Included, (2) Integrated Temperature Probes for Complete Sterilization of Liquids
Overall Height
17 1/4 in
Product Type
Autoclave
Overall Depth
24 3/4 in
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023210671
Zoro #
G016174907
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
17 1/4 in
Overall Depth
24 3/4 in
Chamber Width
18 in
Overall Width
20 7/8 in
Chamber Diameter
11 in
Interior Height
9 in
Interior Depth
18 in

Details

Item
Laboratory Autoclave
Features
Create up to 16 Custom Cycles, (4) Validated Cycles (Glass, Plastic, Liquid A and Liquid B-Waste), No Water Utility Connections Needed, Just Plug In and Add Water, Stores up to 200 Past Cycles You Can Open on Your PC, Trays Included, (2) Integrated Temperature Probes for Complete Sterilization of Liquids
Product Type
Autoclave
Frequency
60 Hz
Plug Type
6-15
Capacity
28 L
Standards
ASME, cUL, UL Compliant
Voltage
230V
Temperature - Maximum
140 Degrees C
Temperature Resolution
0.1 Degrees C
Operating Temperature - Minimum
100 Degrees C
Operating Temperature - Maximum
140 Degrees C
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C
Temperature Accuracy
-1 Degrees C /3 Degrees C

Description

Lab Line Autoclave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.