Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Autoclave, 20.875", 28 L

  • Mfr # 023210683

  • Zoro # G716174924


product price: $35,879.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Chamber Diameter
11 in
Overall Height
17 1/4 in
Voltage
230V
Features
Built-In Steam Generator and Vacuum Pump for Complete Drying, Free Standing With Built-In Swivel Wheels For Mobility, Plug and Play With Internal Reservoirs - No Need to Connect the Autoclave to the Building Utilities for Distilled Water, Tap Water and Drain, Pre and Post Vacuum for Faster More Efficient Air Removal (Tubing, Glassware, Pouches, Wrapped Tools and Garments), Water Saving System - Use Only 5 Liters of Water a Day
Capacity
28 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023210683
Zoro #
G716174924
UPC #
-
Country of Origin
Hungary

Dimensions

Chamber Diameter
11 in
Overall Height
17 1/4 in
Overall Depth
29 7/8 in
Overall Width
20 7/8 in
Chamber Width
18 in
Interior Height
9 in
Interior Depth
18 in

Details

Item
Laboratory Autoclave
Voltage
230V
Features
Built-In Steam Generator and Vacuum Pump for Complete Drying, Free Standing With Built-In Swivel Wheels For Mobility, Plug and Play With Internal Reservoirs - No Need to Connect the Autoclave to the Building Utilities for Distilled Water, Tap Water and Drain, Pre and Post Vacuum for Faster More Efficient Air Removal (Tubing, Glassware, Pouches, Wrapped Tools and Garments), Water Saving System - Use Only 5 Liters of Water a Day
Capacity
28 L
Plug Type
6-15
Frequency
60 Hz
Product Type
Autoclave
Temperature Accuracy
-1 Degrees C /3 Degrees C
Operating Temperature - Minimum
100 Degrees C
Temperature - Maximum
140 Degrees C
Operating Temperature - Maximum
140 Degrees C
Temperature Resolution
0.1 Degrees C
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C

Description

Lab Line Standing Autoclave 2840ELCPVGP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.