Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Autoclave, 25.375", 60 L

  • Mfr # 023210691

  • Zoro # G916174939


product price: $18,559.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Features
No Printer, Single Phase
Voltage
220 to 240V
Temperature - Maximum
140 Degrees C
Operating Temperature - Minimum
100 Degrees C
Interior Height
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023210691
Zoro #
G916174939
UPC #
-
Country of Origin
Hungary

Dimensions

Interior Height
15 1/2 in
Chamber Width
19 3/4 in
Overall Depth
31 7/8 in
Overall Height
38 3/4 in
Interior Depth
19 3/4 in
Overall Width
25 3/8 in
Chamber Diameter
15 1/4 in

Details

Item
Laboratory Autoclave
Features
No Printer, Single Phase
Voltage
220 to 240V
Temperature - Maximum
140 Degrees C
Operating Temperature - Minimum
100 Degrees C
Product Type
Autoclave
Temperature Resolution
0.1 Degrees C
Operating Temperature - Maximum
140 Degrees C
Temperature Accuracy
-1 Degrees C /3 Degrees C
Capacity
60 L
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C

Description

Lab Line, 220V-240V, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.