Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Autoclave, 25.375", 85 L

  • Mfr # 023210692

  • Zoro # G716174962


product price: $23,019.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Features
No Printer, Single Phase
Voltage
220 to 240V
Chamber Width
27 5/8 in
Overall Width
25 3/8 in
Operating Temperature - Maximum
140 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023210692
Zoro #
G716174962
UPC #
-
Country of Origin
Hungary

Dimensions

Chamber Width
27 5/8 in
Overall Width
25 3/8 in
Interior Depth
27 5/8 in
Interior Height
23 1/2 in
Overall Height
38 3/4 in
Chamber Diameter
15 1/4 in
Overall Depth
31 7/8 in

Details

Item
Laboratory Autoclave
Features
No Printer, Single Phase
Voltage
220 to 240V
Operating Temperature - Maximum
140 Degrees C
Temperature Accuracy
-1 Degrees C /3 Degrees C
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C
Product Type
Autoclave
Temperature - Maximum
140 Degrees C
Temperature Resolution
0.1 Degrees C
Operating Temperature - Minimum
100 Degrees C
Capacity
85 L

Description

Lab Line, 220V-240V, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.