Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Autoclave, 28.25", 65 L

  • Mfr # 023210681

  • Zoro # G516174919


product price: $26,129.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
230V
Features
Cooling Coils Decreases Cool Down Time by 75%, Pre and Post Vacuum for Faster, More Efficient Air Removal (Tubing, Glassware, Pouches, Wrapped Tools or Garments), Steam Generator for Heat On Demand and Quicker Heat Up Times., Steam Generator with Post Vacuum for Complete Drying
Capacity
65 L
Standards
ASME, cUL, UL Compliant
Chamber Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023210681
Zoro #
G516174919
UPC #
-
Country of Origin
Hungary

Dimensions

Chamber Diameter
15 in
Chamber Width
19 3/4 in
Overall Height
21 1/4 in
Overall Width
28 1/4 in
Overall Depth
30 1/8 in
Interior Height
12 1/8 in
Interior Depth
19 3/4 in

Details

Item
Laboratory Autoclave
Voltage
230V
Features
Cooling Coils Decreases Cool Down Time by 75%, Pre and Post Vacuum for Faster, More Efficient Air Removal (Tubing, Glassware, Pouches, Wrapped Tools or Garments), Steam Generator for Heat On Demand and Quicker Heat Up Times., Steam Generator with Post Vacuum for Complete Drying
Capacity
65 L
Standards
ASME, cUL, UL Compliant
Plug Type
6-15
Product Type
Autoclave
Frequency
60 Hz
Temperature Resolution
0.1 Degrees C
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C
Temperature - Maximum
140 Degrees C
Operating Temperature - Maximum
140 Degrees C
Operating Temperature - Minimum
100 Degrees C
Temperature Accuracy
-1 Degrees C /3 Degrees C

Description

Lab Line Autoclave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.