Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Autoclave, 28.25", 85 L

  • Mfr # 023210672

  • Zoro # G216174912


product price: $29,919.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Standards
ASME, cUL, UL Compliant
Voltage
230V
Product Type
Autoclave
Overall Height
21 1/4 in
Overall Depth
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023210672
Zoro #
G216174912
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
21 1/4 in
Overall Depth
37 in
Overall Width
28 1/4 in
Chamber Diameter
15 in
Chamber Width
27 1/4 in
Interior Height
12 1/8 in
Interior Depth
27 1/4 in

Details

Item
Laboratory Autoclave
Standards
ASME, cUL, UL Compliant
Voltage
230V
Product Type
Autoclave
Capacity
85 L
Frequency
60 Hz
Features
Create up to 16 Custom Cycles, (4) Validated Cycles (Glass, Plastic, Liquid A and Liquid B-Waste), No Water Utility Connections Needed, Just Plug In and Add Water, Stores up to 200 Past Cycles You Can Open on Your PC, Trays Included, (2) Integrated Temperature Probes for Complete Sterilization of Liquids
Plug Type
L15-30
Temperature Accuracy
-1 Degrees C /3 Degrees C
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C
Operating Temperature - Maximum
140 Degrees C
Temperature - Maximum
140 Degrees C
Operating Temperature - Minimum
100 Degrees C
Temperature Resolution
0.1 Degrees C

Description

ELP Lab Line Autoclave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.