Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Autoclave, 28.75", 85 L

  • Mfr # 023210678

  • Zoro # G216175018


product price: $51,359.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
46 in
Product Type
Autoclave
Capacity
85 L
Frequency
60 Hz
Plug Type
L15-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023210678
Zoro #
G216175018
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Depth
46 in
Overall Width
28 3/4 in
Overall Height
53 3/4 in
Chamber Width
27 1/4 in
Chamber Diameter
15 in
Interior Height
12 1/8 in
Interior Depth
27 1/4 in

Details

Item
Laboratory Autoclave
Product Type
Autoclave
Capacity
85 L
Frequency
60 Hz
Plug Type
L15-30
Features
Built-In Steam Generator and Vacuum Pump for Complete Drying, Free Standing With Built-In Swivel Wheels For Mobility, Plug and Play With Internal Reservoirs - No Need to Connect the Autoclave to the Building Utilities for Distilled Water, Tap Water and Drain, Pre and Post Vacuum for Faster More Efficient Air Removal (Tubing, Glassware, Pouches, Wrapped Tools and Garments), Water Saving System - Use Only 5 Liters of Water a Day
Voltage
230V
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C
Operating Temperature - Minimum
100 Degrees C
Temperature Resolution
0.1 Degrees C
Temperature - Maximum
140 Degrees C
Operating Temperature - Maximum
140 Degrees C
Temperature Accuracy
-1 Degrees C /3 Degrees C

Description

Lab Line Standing Autoclave 3870ELCPVGP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.