Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Autoclave, 34.25", 160 L

  • Mfr # 023210685

  • Zoro # G216174950


product price: $80,979.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Voltage
230V
Chamber Diameter
19 3/4 in
Features
Cooling Coils Decreases Cool Down Time by 75%, Optional Biohazard Filter (BH) Prevents Contaminated Air From Exhausting into the Lab, Pre and Post Vacuum for Faster, More Efficient Air Removal (Tubing, Glassware, Pouches, Wrapped Tools or Garments), Steam Generator for Heat On Demand and Quicker Heat Up Times., Steam Generator with Post Vacuum for Complete Drying
Capacity
160 L
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023210685
Zoro #
G216174950
UPC #
-
Country of Origin
Hungary

Dimensions

Chamber Diameter
19 3/4 in
Overall Height
62 1/8 in
Overall Depth
46 1/4 in
Overall Width
34 1/4 in
Chamber Width
29 1/2 in
Interior Height
17 in
Interior Depth
29 1/2 in

Details

Item
Laboratory Autoclave
Voltage
230V
Features
Cooling Coils Decreases Cool Down Time by 75%, Optional Biohazard Filter (BH) Prevents Contaminated Air From Exhausting into the Lab, Pre and Post Vacuum for Faster, More Efficient Air Removal (Tubing, Glassware, Pouches, Wrapped Tools or Garments), Steam Generator for Heat On Demand and Quicker Heat Up Times., Steam Generator with Post Vacuum for Complete Drying
Capacity
160 L
Frequency
60 Hz
Plug Type
L15-30
Product Type
Autoclave
Temperature - Maximum
140 Degrees C
Operating Temperature - Minimum
100 Degrees C
Operating Temperature - Maximum
140 Degrees C
Temperature Resolution
0.1 Degrees C
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C
Temperature Accuracy
-1 Degrees C /3 Degrees C

Description

Lab Line Plugand Play Autoclave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.