Laboratory Autoclave, 34.25", 160 L
Mfr # 023260002
Zoro # G316174898
product price: $68,079.99
/eaKey Features
Capacity
160 L
Voltage
230V
Overall Width
34 1/4 in
Chamber Width
29 1/2 in
Product Type
Autoclave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
023260002
Zoro #
G316174898
UPC #
-
Country of Origin
Hungary
Dimensions
Overall Width
34 1/4 in
Chamber Width
29 1/2 in
Overall Depth
46 1/4 in
Overall Height
62 1/8 in
Chamber Diameter
19 3/4 in
Interior Height
17 in
Interior Depth
29 1/2 in
Details
Item
Laboratory Autoclave
Capacity
160 L
Voltage
230V
Product Type
Autoclave
Features
Plug Type
L15-30
Frequency
60 Hz
Operating Temperature - Minimum
100 Degrees C
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C
Operating Temperature - Maximum
140 Degrees C
Temperature Accuracy
-1 Degrees C /3 Degrees C
Temperature Resolution
0.1 Degrees C
Temperature - Maximum
140 Degrees C
Description
Fast Efficient Heat Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.