Zoro Homepage

Manual Vacuum Controller

  • Mfr # 036308000

  • Zoro # G0253876


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Features
Adapter for the Tube with Inner dia: 8 mm, For Hei-VAP Core, Hei-VAP Expert and Hei-VAP Ultimate, Pressure Range from 0 to 1020 mbar, Scaling on Display in Steps of 50 mbar
Dimensions
3-9/64 in x 3-9/64 in x 5-29/32 in
For Use With
Heidolph Rotary Evaporators
Overall Height
6 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036308000
Zoro #
G0253876
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
3-9/64 in x 3-9/64 in x 5-29/32 in
Overall Height
6 in
Overall Width
4 in
Overall Length
3 in

Details

Item
Manual Vacuum Controller
Features
Adapter for the Tube with Inner dia: 8 mm, For Hei-VAP Core, Hei-VAP Expert and Hei-VAP Ultimate, Pressure Range from 0 to 1020 mbar, Scaling on Display in Steps of 50 mbar
For Use With
Heidolph Rotary Evaporators
Product Type
Manual Vacuum Controller
Compatible Product Type
Vacuum Pump

Description

Manual Vacuum Controller, For Use With Heidolph Rotary Evaporators, Dimensions 3-9/64 In. x 3-9/64 In. x 5-29/32 In., Features Control Your House Vacuum or Any Other Vacuum Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.