Zoro Homepage
This item is Discontinued.
Heidolph Mechanical Overhead Stirrer, 176in.L, 220V 036090060

Mechanical Overhead Stirrer, 176in.L, 220V (Discontinued)

  • Mfr # 036090060
  • Zoro # G0183106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036090060
Zoro #
G0183106
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr.
Overall Length
176 in
Overall Height
206 in
Overall Width
82 in

Details

Item
Mechanical Overhead Stirrer
Operating Speed
40 to 400 / 200 to 2000 rpm
Material
PTFE/Stainless Steel
Special Features
Through-Shaft 2-Gear Stage Design, Bright Digital Display
Includes
Chuck
Power Required
220V

Description

Mechanical Overhead Stirrer, Operating Speed 40 to 400 / 200 to 2000 rpm, Overall Height 206 in, Overall Length 176 in, Overall Width 82 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.