Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Reaction Vessel Attachment, 12

  • Mfr # 036213734

  • Zoro # G616210562


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, Stainless Steel
Product Type
Micro Reaction Vessel Attachment
Hold Capacity
Micro Reaction Vessel from 0.5 mL
Overall Width
4 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
036213734
Zoro #
G616210562
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
4 in
Overall Length
12 in

Details

Item
Micro Reaction Vessel Attachment
Material
Polypropylene, Stainless Steel
Product Type
Micro Reaction Vessel Attachment
Hold Capacity
Micro Reaction Vessel from 0.5 mL
Compatible with Manufacturer Model Number
Orbital Core (036130600), Orbital Core 2000 (036130610)

Description

Heidolph Attachment

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.