Zoro Homepage

Micro Reaction Vessel Attachment, 12

  • Mfr # 036213735

  • Zoro # G516210563


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, Stainless Steel
Product Type
Micro Reaction Vessel Attachment
Hold Capacity
Micro Reaction Vessel from 1.5 to 2 mL
Overall Width
4 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036213735
Zoro #
G516210563
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
4 in
Overall Length
12 in

Details

Item
Micro Reaction Vessel Attachment
Material
Polypropylene, Stainless Steel
Product Type
Micro Reaction Vessel Attachment
Hold Capacity
Micro Reaction Vessel from 1.5 to 2 mL
Compatible with Manufacturer Model Number
Orbital Core (036130600), Orbital Core 2000 (036130610)

Description

Heidolph Attachment

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.