Zoro Homepage

Multi-Tier Attachment 1000, 5", SS

  • Mfr # 036303446

  • Zoro # G216210573


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Product Type
Multi-Tier Attachment 1000
Overall Width
5 in
Compatible with Manufacturer Model Number
Orbital Core (036130600)
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036303446
Zoro #
G216210573
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5 in
Overall Length
5 in

Details

Item
Multi-Tier Attachment 1000
Material
Stainless Steel
Product Type
Multi-Tier Attachment 1000
Compatible with Manufacturer Model Number
Orbital Core (036130600)
Includes
Perforated Platform, (4) Stay Bars, (8) Clamping Screws

Description

Heidolph Multi-Tier Attachment 1000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.