Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbital Platform Shaker, Rubber, 390 mm

  • Mfr # 036130610

  • Zoro # G316501410


product price: $4,247.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
530 RPM
Number of Platforms
1
Operating Temperature - Maximum
40 Degrees C
Compatible Product Type
Platform, Rubber Mat
IP Rating
IP32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036130610
Zoro #
G316501410
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
129 mm
Platform Width
390 mm
Overall Width
390 mm
Platform Length
403 mm
Overall Depth
403 mm

Details

Speed - Maximum
530 RPM
Number of Platforms
1
Operating Temperature - Maximum
40 Degrees C
Compatible Product Type
Platform, Rubber Mat
Item
Orbital Platform Shaker
IP Rating
IP32
Speed - Minimum
1 RPM
Material
Rubber
Product Type
Orbital Shaker
Features
Integrated Rs 232 Interface, Timer (1 min to 999 H 59 min), Wide Range of Rotation Speeds (1 to 530 RPM)
Capacity
15kg
Operating Temperature - Minimum
5 Degrees C
Includes
Flat rubber mat, power cord
Wattage
90 W
Plug Style
Standard
Frequency
50/60 Hz
Load Capacity
15 kg
Movement Type
Orbital

Description

Hei-SHAKE Orbital Core 2000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.