Zoro Homepage

Overhead Stirrer, 0.16 HP, 50L, 9-27/32in.H

  • Mfr # 036093050

  • Zoro # G2416438


product price: $4,350.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
HP
0.16
Max. Viscosity
100,000 mPas
Special Features
1-Gear Stage Stirrer
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036093050
Zoro #
G2416438
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
3 13/32 in
Overall Length
9 11/16 in
Shaft Dia.
10.5 mm
Overall Height
13 13/16 in
Shaft Diameter
13/32 in
Chuck Size - Maximum
13/32 in

Description

Overhead Mixer, Volume 50 L, Max. Viscosity 100,000 mPas, Maximum Torque 200 N-cm, HP 0.16, Operating Speed 10 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Reversible No, Plug Style - Lab Equipment Standard, Through Shaft Yes, Overall Height 13 13/16 in, Overall Length 9 11/16 in, Overall Width 3 13/32 in, Shaft Dia. 10.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.