Zoro Homepage

Overhead Stirrer Impeller, 120 mm, SS

  • Mfr # 036300506

  • Zoro # G616210555


product price: $2,863.99
/ea
Free Shipping & Returns

Key Features

Shaft Material
Stainless Steel
Maximum Speed
500 RPM
Blade Material
Stainless Steel
Shaft Diameter
10 mm
Product Type
Jet Crack Impeller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300506
Zoro #
G616210555
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Diameter
10 mm
Shaft Length
500 mm
Blade Diameter
120 mm

Details

Item
Overhead Stirrer Impeller
Shaft Material
Stainless Steel
Maximum Speed
500 RPM
Blade Material
Stainless Steel
Product Type
Jet Crack Impeller
Compatible with Manufacturer Model Number
Hei-TORQUE Overhead Stirrers
Number of Blades
1

Description

Overhead Stirrer Visco

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.