Overhead Stirrer Impeller, 170 mm, SS
Mfr # 036300511
Zoro # G616210548
product price: $1,558.99
/ea
Free Shipping & Returns
Key Features
Product Type
Visco Jet Impeller
Blade Diameter
170 mm
Shaft Length
500 mm
Blade Material
Stainless Steel
Shaft Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
036300511
Zoro #
G616210548
UPC #
-
Country of Origin
Germany
Dimensions
Blade Diameter
170 mm
Shaft Length
500 mm
Shaft Diameter
10 mm
Details
Item
Overhead Stirrer Impeller
Product Type
Visco Jet Impeller
Blade Material
Stainless Steel
Shaft Material
Stainless Steel
Compatible with Manufacturer Model Number
Hei-TORQUE Overhead Stirrers
Number of Blades
1
Description
Visco Jet Impeller 170mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.