Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overhead Stirrer Impeller, 50 mm, SS

  • Mfr # 036304390

  • Zoro # G416210557


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Stainless Steel
Product Type
Stirrer Impeller
Shaft Length
400 mm
Blade Shape
Crossed
Blade Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036304390
Zoro #
G416210557
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Length
400 mm
Blade Diameter
50 mm
Shaft Diameter
8 mm

Details

Item
Overhead Stirrer Impeller
Blade Material
Stainless Steel
Product Type
Stirrer Impeller
Blade Shape
Crossed
Shaft Material
Stainless Steel
Maximum Speed
2,000 RPM
Compatible with Manufacturer Model Number
Hei-TORQUE Overhead Stirrers
Number of Blades
1

Description

Overhead Stirrer Impeller BR 10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.