Overhead Stirrer Impeller, 80 mm, SS
Mfr # 036300505
Zoro # G116210550
product price: $2,514.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
10 mm
Maximum Speed
700 RPM
Product Type
Jet Crack Impeller
Shaft Length
500 mm
Shaft Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
036300505
Zoro #
G116210550
UPC #
-
Country of Origin
Germany
Dimensions
Shaft Diameter
10 mm
Shaft Length
500 mm
Blade Diameter
80 mm
Details
Item
Overhead Stirrer Impeller
Maximum Speed
700 RPM
Product Type
Jet Crack Impeller
Shaft Material
Stainless Steel
Blade Material
Stainless Steel
Number of Blades
1
Compatible with Manufacturer Model Number
Hei-TORQUE Overhead Stirrers
Description
Overhead Stirrer Visco Jet Crack Impelle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.