Overhead Stirrer Shaft Guard
Mfr # 036300611
Zoro # G216210559
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Product Type
Shaft Guard
Shaft Material
PMMA
Shaft Diameter
312 mm
Number of Blades
1
Compatible with Manufacturer Model Number
Hei-TORQUE Overhead Stirrers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036300611
Zoro #
G216210559
UPC #
-
Country of Origin
Germany
Dimensions
Shaft Diameter
312 mm
Details
Item
Overhead Stirrer Shaft Guard
Product Type
Shaft Guard
Shaft Material
PMMA
Number of Blades
1
Compatible with Manufacturer Model Number
Hei-TORQUE Overhead Stirrers
Description
Overhead Stirrer Shaft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.