Zoro Homepage

Overhead Stirrer Stand, 725inL to 1025inL

  • Mfr # 036300540

  • Zoro # G0182239


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Stirrer
Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Shaft Length
40 3/8 in
Shaft Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300540
Zoro #
G0182239
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Length
40 3/8 in
Shaft Dia.
32 mm
Shaft Diameter
1 1/4 in

Details

Item
Overhead Stirrer Stand
For Use With
Overhead Stirrer
Material
Stainless Steel
Number of Blades
1
Shaft Material
Stainless Steel
Product Type
Overhead Stirrer Stand

Description

Overhead Stirrer Stand, For Use With Overhead Stirrer, Shaft Dia. 32mm, Shaft Length 725 to 1025mm, Material Stainless Steel, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.