Zoro Homepage

Perforated Platform 100, Vibramax 100

  • Mfr # 036303220

  • Zoro # G0182080


product price: $230.99
/ea
Free Shipping & Returns

Key Features

For Use With
Rotamax 120, Vibramax 100
Material
PTFE, Stainless Steel
Overall Width
8 3/4 ft
Overall Length
8 3/4 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036303220
Zoro #
G0182080
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
8 3/4 ft
Overall Length
8 3/4 ft
Manufacturers Warranty Length
3 yr

Details

Item
Perforated Platform 100
For Use With
Rotamax 120, Vibramax 100
Material
PTFE, Stainless Steel
Product Type
Perforated Platform

Description

Perforated Platform 100, For Use With Vibramax 100, Rotamax 120, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.