Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Platform 1000, Polymax 1040

  • Mfr # 036303350

  • Zoro # G0181959


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE, Stainless Steel
For Use With
Duomax 1030, Polymax 1040, Promax 1020, Unimax 1010
Overall Width
10 1/4 ft
Overall Length
11 3/8 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036303350
Zoro #
G0181959
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
10 1/4 ft
Overall Length
11 3/8 ft
Manufacturers Warranty Length
3 yr

Details

Item
Perforated Platform 1000
Material
PTFE, Stainless Steel
For Use With
Duomax 1030, Polymax 1040, Promax 1020, Unimax 1010
Product Type
Perforated Platform
Compatible with Manufacturer Model Number
036130180 (Unimax 1010), 036130220 (Promax 1020)

Description

Perforated Platform 1000, For Use With Unimax 1010, Duomax 1030, Polymax 1040, Promax 1020, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.