Perforated Platform 2000, Promax 2020
Mfr # 036303380
Zoro # G0181925
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE, Stainless Steel
For Use With
Polymax 2040, Promax 2020, Unimax 2010
Overall Width
13 3/8 ft
Overall Length
15 3/8 ft
Manufacturers Warranty Length
3 yr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036303380
Zoro #
G0181925
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
13 3/8 ft
Overall Length
15 3/8 ft
Manufacturers Warranty Length
3 yr
Details
Item
Perforated Platform 2000
Material
PTFE, Stainless Steel
For Use With
Polymax 2040, Promax 2020, Unimax 2010
Product Type
Perforated Platform
Compatible with Manufacturer Model Number
036130200 (Unimax 2010), 036130240 (Promax 2020), 036130340 (Polymax 2040), 036130360 (Polymax 2040)
Description
Perforated Platform 2000, For Use With Unimax 2010, Promax 2020, Polymax 2040, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.