Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitched-Blade Impeller, PR 39

  • Mfr # 036300440

  • Zoro # G0182345


product price: $716.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Stirrer PR 39
Material
PTFE
Manufacturers Warranty Length
3 yr
Shaft Length
13 3/4 in
Shaft Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300440
Zoro #
G0182345
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Length
13 3/4 in
Shaft Dia.
8 mm
Blade Dia.
75 mm
Shaft Diameter
1/4 in
Blade Diameter
3 in

Details

Item
Overhead Stirrer Impeller
For Use With
Overhead Stirrer PR 39
Material
PTFE
Shaft Material
Stainless Steel
Blade Material
PTFE
Product Type
Overhead Stirrer Impeller
Blade Shape
Pitched
Maximum Speed
800 RPM
Number of Blades
1

Description

Pitched-Blade Impeller, For Use With Overhead Stirrer PR 39, Shaft Dia. 8mm, Shaft Length 350mm, Material PTFE, Blade Dia. 75mm, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.