Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform 2000, 16", Rubber

  • Mfr # 036213732

  • Zoro # G316210558


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Product Type
Platform 2000
Overall Width
14 in
Overall Length
16 in
Compatible with Manufacturer Model Number
Orbital Core (036130600)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036213732
Zoro #
G316210558
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14 in
Overall Length
16 in

Details

Item
Platform 2000
Material
Rubber
Product Type
Platform 2000
Compatible with Manufacturer Model Number
Orbital Core (036130600)

Description

Heidolph Set to Upgrade to Platform 2000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.