Platform Shaker Package, Unimax 115V
Mfr # 036130520
Zoro # G0182476
product price: $8,797.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE, Stainless Steel
Includes
High Incubator Hood, Unimax 1010
Overall Width
33 in
Manufacturers Warranty Length
3 yr
Features
Flat Incubator Hood, Heating Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036130520
Zoro #
G0182476
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
33 in
Manufacturers Warranty Length
3 yr
Overall Height
30 in
Overall Depth
32 in
Platform Width
13 3/8 in
Platform Length
15 3/8 in
Details
Item
Platform Shaker Package
Material
PTFE, Stainless Steel
Includes
High Incubator Hood, Unimax 1010
Features
Flat Incubator Hood, Heating Module
Standards
Continous Operation
Number of Platforms
1
Movement Type
Orbital
Wattage
300 W
Load Capacity
11.02 lb
Weight
79 lb
Hazardous Location
Yes
Speed - Maximum
500 RPM
Speed - Minimum
30 RPM
Product Type
Shaker Package
Compatible Product Type
Microtiter Plates, Multi-Well Plates
Operating Temperature - Maximum
65 Degrees C
Plug Style
Standard
Frequency
50/60 Hz
Description
Load Capacity 11.02 lb, Number of Platforms 1, Hazardous Location Yes, Overall Depth 32 in, Overall Height 30 in, Overall Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.