Zoro Homepage

Pump Head, 3/32 in Tubing Connection

  • Mfr # 036150400

  • Zoro # G0253447


product price: $1,383.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Special Features
Low Pulsation Due to 5 Roller System
Material of Construction
Stainless steel
Tubing Connection (In.)
3/32 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036150400
Zoro #
G0253447
UPC #
-
Country of Origin
Germany

Dimensions

Tubing Connection Size
1/16 in

Details

For Use With
Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Item
Pump Head
Special Features
Low Pulsation Due to 5 Roller System
Material of Construction
Stainless steel
Tubing Connection (In.)
3/32 in
Material
Stainless Steel
Product Type
Pump Head
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Flow Rate (Maximum)
3,436 mL/min
Compatible with Series Family
SP Quick
Compatible with Manufacturer Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Manufacturer Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
For Use With Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Manufacturer Model No.
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Mfr. Model No.
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
For Use with Mfr Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Pump Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206

Description

Pump Head, Stainless Steel, Tubing Connection (In.) 3/32, For Use With Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206, Special Features Low Pulsation Due to 5 Roller System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.