Pump Head, 39/64 in. Tubing Connection
Mfr # 036150390
Zoro # G0253456
product price: $1,397.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Material of Construction
Stainless steel
Special Features
Low Pulsation Due to 5 Roller System
Tubing Connection (In.)
39/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036150390
Zoro #
G0253456
UPC #
-
Country of Origin
Germany
Dimensions
Tubing Connection Size
5/8 in
Details
For Use With
Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Material of Construction
Stainless steel
Special Features
Low Pulsation Due to 5 Roller System
Item
Pump Head
Tubing Connection (In.)
39/64 in
Material
Stainless Steel
Compatible with Manufacturer Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Flow Rate (Maximum)
3,436 mL/min
Compatible with Series Family
SP Quick
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Product Type
Pump Head
Compatible Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Manufacturer Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
For Use With Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Manufacturer Model No.
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Mfr. Model No.
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
For Use with Mfr Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Pump Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Description
Pump Head, Stainless Steel, Tubing Connection (In.) 39/64, For Use With Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206, Special Features Low Pulsation Due to 5 Roller System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.