Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Head, PTFE, SS, 127.8 gpd

  • Mfr # 036150470

  • Zoro # G0253377


product price: $3,520.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PD 5001, PD 5101, PD 5201
Max. Flow (GPD)
127.8
Max. Flow (gpd)
127.8
Material of Construction
PTFE, Stainless Steel
Special Features
Medium and Large Size Cassettes May Be Used Together
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036150470
Zoro #
G0253377
UPC #
-
Country of Origin
Germany

Details

For Use With
Mfr. No. PD 5001, PD 5101, PD 5201
Max. Flow (GPD)
127.8
Max. Flow (gpd)
127.8
Item
Pump Head
Material of Construction
PTFE, Stainless Steel
Special Features
Medium and Large Size Cassettes May Be Used Together
Mounting
Adapter for Multi-Channel Pump Head
Material
PTFE, Stainless Steel
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Flow Rate (Maximum)
128 gpd
Product Type
Pump Head
Compatible with Manufacturer Model Number
PD 5001, PD 5101, PD 5201
Compatible Manufacturer Part Number
PD 5001, PD 5101, PD 5201
Compatible Manufacturer Model Number
PD 5001, PD 5101, PD 5201
For Use With Mfr. Model Number
PD 5001, PD 5101, PD 5201
Compatible with Manufacturer Model No.
PD 5001, PD 5101, PD 5201
Compatible with Mfr. Model No.
PD 5001, PD 5101, PD 5201
For Use with Mfr Model Number
PD 5001, PD 5101, PD 5201
Compatible Pump Manufacturer Part Number
PD 5001, PD 5101, PD 5201
Compatible Mfr. Model Number
PD 5001, PD 5101, PD 5201

Description

Pump Head, PTFE, Stainless Steel, Max. Flow (GPD) 127.8, Adapter for Multi-Channel Pump Head Mounting, For Use With Mfr. No. PD 5001, PD 5101, PD 5201, Special Features Medium and Large Size Cassettes May Be Used Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.