Pump Head, PTFE, SS, 15.5 gpd
Mfr # 036150480
Zoro # G0253368
product price: $2,170.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. PD 5001, PD 5101, PD 5201
Max. Flow (GPD)
15.5
Material of Construction
PTFE, Stainless Steel
Special Features
Accepts Up to 4 Small Cassettes
Max. Flow (gpd)
15.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036150480
Zoro #
G0253368
UPC #
-
Country of Origin
Germany
Details
For Use With
Mfr. No. PD 5001, PD 5101, PD 5201
Max. Flow (GPD)
15.5
Material of Construction
PTFE, Stainless Steel
Special Features
Accepts Up to 4 Small Cassettes
Max. Flow (gpd)
15.5
Mounting
Adapter for Multi-Channel Pump Head
Item
Pump Head
Material
PTFE, Stainless Steel
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Compatible with Manufacturer Model Number
PD 5001, PD 5101, PD 5201
Flow Rate (Maximum)
16 gpd
Product Type
Pump Head
Compatible Manufacturer Part Number
PD 5001, PD 5101, PD 5201
Compatible Manufacturer Model Number
PD 5001, PD 5101, PD 5201
For Use With Mfr. Model Number
PD 5001, PD 5101, PD 5201
Compatible with Manufacturer Model No.
PD 5001, PD 5101, PD 5201
Compatible with Mfr. Model No.
PD 5001, PD 5101, PD 5201
For Use with Mfr Model Number
PD 5001, PD 5101, PD 5201
Compatible Pump Manufacturer Part Number
PD 5001, PD 5101, PD 5201
Compatible Mfr. Model Number
PD 5001, PD 5101, PD 5201
Description
Pump Head, PTFE, Stainless Steel, Max. Flow (GPD) 15.5, Adapter for Multi-Channel Pump Head Mounting, For Use With Mfr. No. PD 5001, PD 5101, PD 5201, Special Features Accepts Up to 4 Small Cassettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.