Pump Head, PTFE, SS, 3.1 gpd
Mfr # 036150460
Zoro # G0253386
product price: $5,928.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. PD 5001, PD 5101, PD 5201
Mounting
Adapter for Multi-Channel Pump Head
Max. Flow (GPD)
3.1
Special Features
Built-In Reduction Gear Allows Feeding of Smallest Quantities
Max. Flow (gpd)
3.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036150460
Zoro #
G0253386
UPC #
-
Country of Origin
Germany
Details
For Use With
Mfr. No. PD 5001, PD 5101, PD 5201
Mounting
Adapter for Multi-Channel Pump Head
Max. Flow (GPD)
3.1
Special Features
Built-In Reduction Gear Allows Feeding of Smallest Quantities
Item
Pump Head
Max. Flow (gpd)
3.1
Material of Construction
PTFE, Stainless Steel
Material
PTFE, Stainless Steel
Compatible with Manufacturer Model Number
PD 5001, PD 5101, PD 5201
Product Type
Pump Head
Flow Rate (Maximum)
3 gpd
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Compatible Manufacturer Part Number
PD 5001, PD 5101, PD 5201
Compatible Manufacturer Model Number
PD 5001, PD 5101, PD 5201
For Use With Mfr. Model Number
PD 5001, PD 5101, PD 5201
Compatible with Manufacturer Model No.
PD 5001, PD 5101, PD 5201
Compatible with Mfr. Model No.
PD 5001, PD 5101, PD 5201
For Use with Mfr Model Number
PD 5001, PD 5101, PD 5201
Compatible Pump Manufacturer Part Number
PD 5001, PD 5101, PD 5201
Compatible Mfr. Model Number
PD 5001, PD 5101, PD 5201
Description
Pump Head, PTFE, Stainless Steel, Max. Flow (GPD) 3.1, Adapter for Multi-Channel Pump Head Mounting, For Use With Mfr. No. PD 5001, PD 5101, PD 5201, Special Features Built-In Reduction Gear Allows Feeding of Smallest Quantities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.