PumpHead, 4,151mL/min, Alum;SS

  • Mfr # 036150450
  • Zoro # G0253395
product price: 
$
2,560.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hei-FLOW
Special Features
Adjustable Roller Spacing
Max. Flow (gpd)
1579
Max. Flow (GPD)
1579
Material of Construction
Aluminum, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
036150450
Zoro #
G0253395
UPC #
-
Country of Origin
Germany
For Use With
Hei-FLOW
Item
Pump Head
Special Features
Adjustable Roller Spacing
Max. Flow (gpd)
1579
Max. Flow (GPD)
1579
Material of Construction
Aluminum, Stainless Steel
Material
Aluminum, Stainless Steel
Compatible with Series Family
SP Vario
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Product Type
Pump Head
Flow Rate (Maximum)
4,151 mL/min
Compatible with Manufacturer Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Manufacturer Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
For Use With Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Manufacturer Model No.
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Mfr. Model No.
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
For Use with Mfr Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Pump Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Series
Hei-FLOW
Flow Rate - Maximum
4,151 mL/min
Compatible with Brand
Heidolph
For Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Shell Material
Aluminum, Stainless Steel
Compatible Series
Hei-FLOW
Traction Material
Aluminum, Stainless Steel

Description

Pump Head, Stainless Steel, Aluminum, Max. Flow (GPD) 1579, For Use With Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206, Special Features Adjustable Roller Spacing

Ratings & reviews