Zoro Homepage

Radial-Flow Impeller, TR 20

  • Mfr # 036300380

  • Zoro # G0182406


product price: $261.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Stirrer TR 20
Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Shaft Length
15 3/4 in
Shaft Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300380
Zoro #
G0182406
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Length
15 3/4 in
Shaft Dia.
8 mm
Blade Dia.
2 in
Blade Diameter
2 in
Shaft Diameter
1/4 in

Details

Item
Overhead Stirrer Impeller
For Use With
Overhead Stirrer TR 20
Material
Stainless Steel
Maximum Speed
2,000 RPM
Blade Shape
Radial
Blade Material
Stainless Steel
Product Type
Overhead Stirrer Impeller
Number of Blades
1
Shaft Material
Stainless Steel

Description

Radial-Flow Impeller, For Use With Overhead Stirrer TR 20, Shaft Dia. 8mm, Shaft Length 400mm, Material Stainless Steel, Blade Dia. 2 In., Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.