Zoro Homepage

Radial-Flow Impeller, TR 21

  • Mfr # 036300390

  • Zoro # G0182397


product price: $295.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Stirrer TR 21
Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Shaft Length
15 3/4 in
Shaft Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300390
Zoro #
G0182397
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Length
15 3/4 in
Shaft Dia.
8 mm
Blade Dia.
2 in
Shaft Diameter
1/4 in
Blade Diameter
2 in

Details

Item
Overhead Stirrer Impeller
For Use With
Overhead Stirrer TR 21
Material
Stainless Steel
Number of Blades
1
Shaft Material
Stainless Steel
Blade Material
Stainless Steel
Maximum Speed
2,000 RPM
Blade Shape
Crossed
Product Type
Overhead Stirrer Impeller

Description

Radial-Flow Impeller, For Use With Overhead Stirrer TR 21, Shaft Dia. 8mm, Shaft Length 400mm, Material Stainless Steel, Blade Dia. 2 In., Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.