Zoro Homepage

Rotary Evaporator, 1300W Heating Capacity

  • Mfr # 036040065

  • Zoro # G7660537


product price: $10,001.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Motor
Heating Capacity
1,300 W
Glassware Set Type
G1B, Coated Diagonal Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036040065
Zoro #
G7660537
UPC #
-
Country of Origin
Germany

Dimensions

Height Adjustment Method
Motor

Details

Heating Capacity
1,300 W
Glassware Set Type
G1B, Coated Diagonal Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
No
Vacuum Controller
No
Features
Item
Rotary Evaporator
Temperature Setting Method
Digital Display
Rotary Speed - Maximum
280 RPM
Vapor Temperature Sensor
No
Product Type
Rotary Evaporator
Evaporation Flask Capacity
5 L
Included Glassware Series and Type
G1 Diagonal Condenser
Rotary Speed - Minimum
10 RPM

Description

Rotary Evaporator, Height Adjustment Method Motor, Heating Capacity 1300W, Glassware Set Type G1B, Coated Diagonal Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.