Zoro Homepage

Rotary Evaporator, 1300W Heating Capacity

  • Mfr # 036041011

  • Zoro # G7660293


product price: $12,662.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Motor
Heating Capacity
1,300 W
Glassware Set Type
G3, Standard Distillation Vertical Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036041011
Zoro #
G7660293
UPC #
-
Country of Origin
Germany

Dimensions

Height Adjustment Method
Motor

Details

Heating Capacity
1,300 W
Glassware Set Type
G3, Standard Distillation Vertical Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
No
Vacuum Controller
No
Features
Central Operating Panel with 5 in Touch Display, LED Ring Lights and Pictogram, Motor Lift Model with G3 Vertical Glassware, Separate Knobs for Rotation and Heating with Locking Function, USB and Micro SD Interfaces
Item
Rotary Evaporator
Product Type
Rotary Evaporator
Vapor Temperature Sensor
No
Evaporation Flask Capacity
5 L
Rotary Speed - Minimum
10 RPM
Temperature Setting Method
Digital Display
Included Glassware Series and Type
G3 Vertical Condenser
Rotary Speed - Maximum
280 RPM

Description

Rotary Evaporator, Height Adjustment Method Motor, Heating Capacity 1300W, Glassware Set Type G3, Standard Distillation Vertical Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.