Rotary Evaporator, 1300W Heating Capacity
Mfr # 036041012
Zoro # G7660975
product price: $14,532.99
/ea
Free Shipping & Returns
Key Features
Height Adjustment Method
Motor
Heating Capacity
1,300 W
Glassware Set Type
G3XL, Standard Distillation Vertical Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036041012
Zoro #
G7660975
UPC #
-
Country of Origin
Germany
Dimensions
Height Adjustment Method
Motor
Details
Heating Capacity
1,300 W
Glassware Set Type
G3XL, Standard Distillation Vertical Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
No
Vacuum Controller
No
Item
Rotary Evaporator
Features
Central Operating Panel with 5 in Touch Display, LED Ring Lights and Pictogram, Motor Lift Model with G3 XL Vertical Glassware - Achieve Higher Evaporation Rates Due to Expanded Cooling Surface of 2,200 cm², Separate Knobs for Rotation and Heating with Locking Function, USB and Micro SD Interfaces
Rotary Speed - Maximum
280 RPM
Vapor Temperature Sensor
No
Temperature Setting Method
Digital Display
Evaporation Flask Capacity
5 L
Rotary Speed - Minimum
10 RPM
Product Type
Rotary Evaporator
Included Glassware Series and Type
G3 x L Vertical Condenser
Description
Rotary Evaporator, Height Adjustment Method Motor, Heating Capacity 1300W, Glassware Set Type G3XL, Standard Distillation Vertical Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.