Rotary Evaporator, 1300W Heating Capacity
Mfr # 036041045
Zoro # G7656827
product price: $12,597.99
/ea
Free Shipping & Returns
Key Features
Height Adjustment Method
Manual
Heating Capacity
1,300 W
Glassware Set Type
G1B, Coated Diagonal Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036041045
Zoro #
G7656827
UPC #
-
Country of Origin
Germany
Dimensions
Height Adjustment Method
Manual
Details
Heating Capacity
1,300 W
Glassware Set Type
G1B, Coated Diagonal Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
No
Vacuum Controller
No
Features
Central Operating Panel with 7 in Touch Display, Hand Lift Model with Transparent Plastic Coated G1 Diagonal Glassware, LED Ring Lights and Pictogram, Separate Knobs for Rotation and Heating with Locking Function, USB and Micro SD Plus LAN/RS 232 Interfaces (Lab 4.0 Ready)
Item
Rotary Evaporator
Product Type
Rotary Evaporator
Vapor Temperature Sensor
No
Evaporation Flask Capacity
5 L
Rotary Speed - Maximum
280 RPM
Temperature Setting Method
Digital Display
Rotary Speed - Minimum
10 RPM
Included Glassware Series and Type
G1 Diagonal Condenser
Description
Rotary Evaporator, Height Adjustment Method Manual, Heating Capacity 1300W, Glassware Set Type G1B, Coated Diagonal Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.