Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036000950
Zoro #
G0254077
UPC #
-
Country of Origin
Germany
Dimensions
Height Adjustment Method
Manual
Width
19 19/64 in
Height
34 59/64 in
Depth
29 3/32 in
Details
Heating Capacity
1300W
Glassware Set Type
G1, Diagonal Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
Yes
Vacuum Controller
Yes
Drive Type
Brushless DC Motor with Electronic Speed Control
Item
Rotary Evaporator
Watts
1400
Temp. Range
20 Degrees to 210 Degrees C
RPM Range
10 to 280
Description
Rotary Evaporator, Height Adjustment Method Manual, Heating Capacity 1300W, Glassware Set Type G1, Diagonal Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor Yes, Vacuum Controller Yes, Temp. Range 20 Degrees to 210 Degrees C, RPM Range 10 to 280, Drive Type Brushless DC Motor with Electronic Speed Control, Watts 1400, Height 34-59/64 In., Width 19-19/64 In., Depth 29-3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.