Zoro Homepage

Rotary Evaporator Enclosure

  • Mfr # 035100210

  • Zoro # G2196245


product price: $8,084.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

For Use With
Heidolph Rotary Evaporators
Overall Width
24 in
Overall Length
4 ft
Features
AirSafeTM Automatic Safety Controller Constantly Monitors Airflow and Filter Condition, Approved Chemical List Filter Included in Unit, Connects to HVAC System Through 4 in Tubing, Extremely Quiet Operation, Less Than 49 dB, No Ducting Required
Dimensions
38 in x 24 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035100210
Zoro #
G2196245
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
4 ft
Dimensions
38 in x 24 in x 48 in
Overall Height
38 in

Details

Item
Rotary Evaporator Enclosure
For Use With
Heidolph Rotary Evaporators
Features
AirSafeTM Automatic Safety Controller Constantly Monitors Airflow and Filter Condition, Approved Chemical List Filter Included in Unit, Connects to HVAC System Through 4 in Tubing, Extremely Quiet Operation, Less Than 49 dB, No Ducting Required
Compatible Product Type
Heidolph Rotary Evaporators
Product Type
Rotary Evaporator Enclosure

Description

Rotary Evaporator Enclosure, For Use With Heidolph Rotary Evaporators, Dimensions 38 In. x 24 In. x 48 In., Features Engineered Specifically for Enclosing Rotary Evaporators, Chromatography Equipment and Robotic Equipment, Saves On Counter Space and Protects The Operator From Exposure to Chemical Fumes and Vapors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.