Zoro Homepage
This item is Discontinued.
Heidolph Rotary Evaporator, Scale, 1300W, G3 036000050

Rotary Evaporator, Scale, 1300W, G3 (Discontinued)

  • Mfr # 036000050
  • Zoro # G0254366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036000050
Zoro #
G0254366
UPC #
-
Country of Origin
Germany

Dimensions

Height Adjustment Method
Manual
Depth
29 3/32 in
Width
19 19/64 in
Height
34 59/64 in

Details

Heating Capacity
1300W
Glassware Set Type
G3, Standard Distillation Vertical Condenser
Temp. Setting Method
Scale
Vapor Temp. Sensor
No
Vacuum Controller
No
Watts
1400
RPM Range
10 to 280
Drive Type
Brushless DC Motor with Electronic Speed Control
Item
Rotary Evaporator
Temp. Range
20 Degrees to 210 Degrees C

Description

Rotary Evaporator, Height Adjustment Method Manual, Heating Capacity 1300W, Glassware Set Type G3, Standard Distillation Vertical Condenser, Temp. Setting Method Scale, Vapor Temp. Sensor No, Vacuum Controller No, Temp. Range 20 Degrees to 210 Degrees C, RPM Range 10 to 280, Drive Type Brushless DC Motor with Electronic Speed Control, Watts 1400, Height 34-59/64 In., Width 19-19/64 In., Depth 29-3/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.