Zoro Homepage

Rotary Evaporator Vacuum, 2 mbar, 80W

  • Mfr # 036306570

  • Zoro # G0253970


product price: $6,053.99
/ea
Free Shipping & Returns

Key Features

Number of Motor Stages
2
Vacuum Pressure
2 mbar
Width
6 7/8 in
Suction
1.3 cu m/h
Features
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036306570
Zoro #
G0253970
UPC #
-
Country of Origin
Germany

Dimensions

Width
6 7/8 in
Height
6 7/8 in
Length
12 53/64 in
Overall Height
6 7/8 in
Overall Length
12 3/4 in
Overall Width
5 5/8 in

Details

Number of Motor Stages
2
Vacuum Pressure
2 mbar
Suction
1.3 cu m/h
Features
Chemical Resistant
Watts
80 W
Pump Type
Valve Regulated
Item
Vacuum Pump
Product Type
Vacuum Pump
Wattage
80 W
Vacuum Pressure - Maximum
2 mbar

Description

Rotary Evaporator Vacuum, Pump Type Valve Regulated, Number of Motor Stages 2, Vacuum Pressure 2 mbar, Suction 1300L/hr., Watts 80, Height 6-7/8 In., Length 12-53-64 In., Width 6-7/8 In., Features Made From Chemical Resistant Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.