Zoro Homepage

Separating Funnel Holder, Stainless Steel

  • Mfr # 036214627

  • Zoro # G316210541


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Hold Capacity
Volume from 50 to 500 mL
Compatible with Manufacturer Model Number
036130180 (Unimax 1010), 036130220 (Promax 1020)
Product Type
Separating Funnel Holder
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036214627
Zoro #
G316210541
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
3 in
Overall Length
12 in

Details

Item
Separating Funnel Holder
Material
Stainless Steel
Hold Capacity
Volume from 50 to 500 mL
Compatible with Manufacturer Model Number
036130180 (Unimax 1010), 036130220 (Promax 1020)
Product Type
Separating Funnel Holder
Includes
Head Profile, (2) Gliders, (3) Knurled Nuts

Description

Heidolph Separatory Funnel Holder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.