Zoro Homepage

Shaft Guard, For Overhead Stirrer

  • Mfr # 036300610

  • Zoro # G0182150


product price: $233.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Stirrer
Material
PMMA
Overall Width
12 1/4 in
Manufacturers Warranty Length
3 yr
Shaft Length
187 to 312mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300610
Zoro #
G0182150
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
12 1/4 in
Manufacturers Warranty Length
3 yr
Shaft Length
187 to 312mm

Details

Item
Shaft Guard
For Use With
Overhead Stirrer
Material
PMMA
Product Type
Shaft Guard

Description

Shaft Guard, For Use With Overhead Stirrer, Shaft Length 187 to 312mm, Material PMMA, Includes Not Applicable, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.