Zoro Homepage

Test Tube Attachment, 12", Stainless Steel

  • Mfr # 036213740

  • Zoro # G116210543


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Hold Capacity
Test Tube from 12 to 16 mm
Product Type
Test Tube Attachment
Overall Width
3 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036213740
Zoro #
G116210543
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
3 in
Overall Length
12 in

Details

Item
Test Tube Attachment
Material
Stainless Steel
Hold Capacity
Test Tube from 12 to 16 mm
Product Type
Test Tube Attachment
Compatible with Manufacturer Model Number
Orbital Core (036130600), Orbital Core 2000 (036130610)

Description

Heidolph Attachment for Test Tubes 30mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.