Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Attachment, For 10 Tubes

  • Mfr # 036303180

  • Zoro # G0182126


product price: $82.79
/ea
Free Shipping & Returns

Key Features

For Use With
(10) Tubes, Reax Top/Control
Material
PTFE, Stainless Steel
Manufacturers Warranty Length
3 yr
Hold Capacity
(10) Test Tubes
Product Type
Test Tube Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036303180
Zoro #
G0182126
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Test Tube Attachment
For Use With
(10) Tubes, Reax Top/Control
Material
PTFE, Stainless Steel
Hold Capacity
(10) Test Tubes
Product Type
Test Tube Attachment

Description

Test Tube Attachment, For Use With (10) Tubes, Reax Top/Control, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.