Test Tube Attachment, Reax Top/Control, L
Mfr # 036303160
Zoro # G0182141
product price: $77.79
/ea
Free Shipping & Returns
Key Features
For Use With
Reax Top/Control Large
Material
PTFE, Stainless Steel
Manufacturers Warranty Length
3 yr
Hold Capacity
50 mL Tubes
Product Type
Test Tube Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036303160
Zoro #
G0182141
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Test Tube Attachment
For Use With
Reax Top/Control Large
Material
PTFE, Stainless Steel
Hold Capacity
50 mL Tubes
Product Type
Test Tube Tray
Description
Test Tube Attachment, For Use With Reax Top/Control Large, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.